Zoro Homepage

Threading Insert, 22 ER350ISO PR1115 Gra

  • Mfr # 22ER350ISOPR1115

  • Zoro # G7963796


product price: $48.19
/ea
Sold in multiples of 5 for $240.95

Key Features

Lead Angle
93°
Type
Threading
Series
LDT
Thickness
0.193 in
Thread Type
External
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ER350ISOPR1115
Zoro #
G7963796
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.193 in
Insert Size
22
Radius Size
0.019 in

Details

Item
Threading Insert,22 ER350ISO PR1115 Gra
Lead Angle
93°
Type
Threading
Series
LDT
Thread Type
External
Application
External Threading
Inscribed Circle
1/2 in
Handle Type
Right-Hand
Grade
PR1115
Tool Coating
PVD
Material
Carbide

Description

Threading Insert,22 ER350ISO PR1115 Gra

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.