Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, 22 ERN60 GW15 Grade Un

  • Mfr # 22ERN60GW15

  • Zoro # G7963263


product price: $39.59
/ea
Sold in multiples of 10 for $395.90

Key Features

Thread Pitch
UN, UNF: 7-5
Inscribed Circle
1/2 in
Grade
GW15
Handle Type
Right-Hand
Tool Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ERN60GW15
Zoro #
G7963263
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
22
Radius Size
0.019 in
Thickness
0.193 in

Details

Item
Threading Insert,22 ERN60 GW15 Grade Un
Thread Pitch
UN, UNF: 7-5
Inscribed Circle
1/2 in
Grade
GW15
Handle Type
Right-Hand
Tool Coating
Uncoated
Thread Type
External
Series
LDT
Material
Carbide
Application
External Threading
Type
Threading

Description

Threading Insert,22 ERN60 GW15 Grade Un

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.