Zoro Homepage

Threading Insert, 22 ERN60 PR1115 Grade

  • Mfr # 22ERN60PR1115

  • Zoro # G7963866


product price: $52.75
/ea
Sold in multiples of 5 for $263.75

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Insert Type
22ER
Thickness
0.1930"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ERN60PR1115
Zoro #
G7963866
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1930"
Insert Length
Clamp
Through Hole Inside Dia.
0.1910"
Corner Radius
0.019 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
1/2 in
Insert Type
22ER
Thread Standard
Metric/ISO; UN
Insert Holding Type
Clamp
Measurement System
Metric
For Toolholder
KTNR2525M-22, KTNR3225P-22
Number of Cutting Edges
3
Primary Material Application
Steel
Max. Threads per Inch
5
ANSI Code
22ERN60
Material - Machining
Carbide
Coating Process
PVD
Min. Thread per Inch
3.5 mm
Threading Location
External
Insert Style
22ER
Manufacturer Grade
PR1115
Side-to-Cutting Tip
0.0980"
Max. Thread Pitch
5
Thread Profile Type
60 Degrees Partial
Material Grade - Machining
Super Micrograin
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Included Angle
60 Degrees

Description

Indexable Thread Turning Insert, 22, External, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.