Zoro Homepage

Threading Insert, 22 IRN60 GW15 Grade Un

  • Mfr # 22IRN60GW15

  • Zoro # G7963209


product price: $38.49
/ea
Sold in multiples of 10 for $384.90

Key Features

Application
Internal Threading
Thickness
0.193 in
Type
Threading
Thread Type
Internal
Grade
GW15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22IRN60GW15
Zoro #
G7963209
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.193 in
Insert Size
22
Radius Size
0.009 in

Details

Item
Threading Insert,22 IRN60 GW15 Grade Un
Application
Internal Threading
Type
Threading
Thread Type
Internal
Grade
GW15
Handle Type
Right-Hand
Inscribed Circle
1/2 in
Tool Coating
Uncoated
Thread Pitch
UN, UNF: 7-5
Series
LDT
Material
Carbide

Description

Threading Insert,22 IRN60 GW15 Grade Un

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.