Zoro Homepage

Threading Insert, 22 IRN60 PR1115 Grade

  • Mfr # 22IRN60PR1115

  • Zoro # G7963848


product price: $49.29
/ea
Sold in multiples of 5 for $246.45

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
22IR
Inscribed Circle
1/2 in
Thickness
0.1930"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22IRN60PR1115
Zoro #
G7963848
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1930"
Insert Length
Clamp
Corner Radius
0.009 in
Through Hole Inside Dia.
0.1910"

Description

Indexable Thread Turning Insert, 22, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.