Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, KCTK 2L PR1215 Grade P

  • Mfr # KCTK2LPR1215

  • Zoro # G7964313


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
KCTK2L
Insert Shape
0.3500"
Inscribed Circle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCTK2LPR1215
Zoro #
G7964313
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1500"
Insert Length
0.3500"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
KCTK2L
Insert Shape
0.3500"
Inscribed Circle
60 Degrees
Insert Type
Stand-Up Notched
Threading Location
External, Internal
Hole Type
No Hole
Primary Material Application
Steel
Min. Thread Pitch
12
Insert Style
KCTK
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Thread Profile Type
60 Degrees Partial
Max. Threads per Inch
24
ANSI Code
KCTK2L
Thread Standard
Metric/ISO; UN
Included Angle
60 Degrees
Finish - Machining
Megacoat
Coating Process
PVD
Side-to-Cutting Tip
0.1100"
Product Family
Cera-Notch
Material Grade - Machining
Micrograin
Manufacturer Grade
PR1215
For Toolholder
A10M-KKCR-2, A10S-KKCR-2, A12R-KKCR-2, A12S-KKCR-2, A16T-KKCR-2, KKCL10-2DF, KKCL12-2B, KKCL12-2C, KKCL1212M-2-150F, KKCL16-2C, KKCL16-2D, KKCL6-2CF, KKCL6-2X, KKCL8-2DF, KKCL8-2X
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 2, External, Internal, Cutting Direction Left Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 24

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.