Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, KCTK 2R PR1215 Grade P

  • Mfr # KCTK2RPR1215

  • Zoro # G8678045


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Shape
0.3500"
Inscribed Circle
60 Degrees
ISO Number
KCTK2R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCTK2RPR1215
Zoro #
G8678045
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1500"
Insert Length
0.3500"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Shape
0.3500"
Inscribed Circle
60 Degrees
ISO Number
KCTK2R
Insert Type
Stand-Up Notched
Hole Type
No Hole
Primary Material Application
Steel
ANSI Code
KCTK2R
Side-to-Cutting Tip
0.1100"
Measurement System
Fractional Inch
Included Angle
60 Degrees
Max. Threads per Inch
24
Min. Thread Pitch
12
Insert Style
KCTK
Material Grade - Machining
Micrograin
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Threading Location
External, Internal
Finish - Machining
Megacoat
Thread Profile Type
60 Degrees Partial
Material - Machining
Carbide
Coating Process
PVD
Manufacturer Grade
PR1215
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
For Toolholder
A10M-KKCL-2, A10S-KKCL-2, A12R-KKCL-2, A12S-KKCL-2, A16T-KKCL-2, KKCR10-2DF, KKCR12-2B, KKCR12-2C, KKCR1212M-2-150F, KKCR16-2C, KKCR16-2D, KKCR6-2CF, KKCR6-2X, KKCR8-2DF, KKCR8-2X
Product Family
Cera-Notch
Thread Standard
Metric/ISO; UN
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 2, External, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 24

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.