Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, KCTK 3L PR1215 Grade P

  • Mfr # KCTK3LPR1215

  • Zoro # G7964304


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Insert Shape
0.6340"
Insert Type
Stand-Up Notched
ISO Number
KCTK3L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCTK3LPR1215
Zoro #
G7964304
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1950"
Insert Length
0.6340"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Insert Shape
0.6340"
Insert Type
Stand-Up Notched
ISO Number
KCTK3L
Inscribed Circle
60 Degrees
Material Grade - Machining
Micrograin
Product Family
Cera-Notch
Max. Threads per Inch
24
Finish - Machining
Megacoat
Side-to-Cutting Tip
0.1410"
For Toolholder
A16T-KKCR-3, A16X-KKCR-3, A20U-KKCR-3, A24U-KKCR-3, A28U-KKCR-3, A32V-KKCR-3, KKCL12-3B, KKCL12-3C, KKCL16-3C, KKCL16-3D, KKCL20-3D
Thread Profile Type
55 Degrees Partial
Secondary Material Application ISO Code
M
Insert Style
KCTK
Primary Material Application
Steel
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
Min. Thread Pitch
9
Thread Standard
Metric/ISO; UN
Primary Material Application ISO Code
P
Included Angle
60 Degrees
Number of Cutting Edges
2
Hole Type
No Hole
Threading Location
External, Internal
Coating Process
PVD
ANSI Code
KCTK3L
Manufacturer Grade
PR1215
Measurement System
Fractional Inch
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 3, External, Internal, Cutting Direction Left Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 24

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.