Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, KCTP 3L PR1215 Grade P

  • Mfr # KCTP3LPR1215

  • Zoro # G7964347


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
KCTP3L
Inscribed Circle
60 Degrees
Insert Shape
0.6340"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCTP3LPR1215
Zoro #
G7964347
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1950"
Insert Length
0.6340"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
ISO Number
KCTP3L
Inscribed Circle
60 Degrees
Insert Shape
0.6340"
Insert Type
Stand-Up Notched
Hole Type
No Hole
Thread Profile Type
60 Degrees Partial
Threading Location
External, Internal
Insert Style
KCTP
Side-to-Cutting Tip
0.0980"
Manufacturer Grade
PR1215
Max. Thread Pitch
4
Min. Thread Pitch
1.25 mm
Secondary Material Application
Stainless Steel
Measurement System
Metric
Coating Process
PVD
Included Angle
60 Degrees
ANSI Code
KCTP3L
Number of Cutting Edges
2
Max. Threads per Inch
12
Primary Material Application
Steel
For Toolholder
A16T-KKCR-3, A16X-KKCR-3, A20U-KKCR-3, A24U-KKCR-3, A28U-KKCR-3, A32V-KKCR-3, KKCL12-3B, KKCL12-3C, KKCL16-3C, KKCL16-3D, KKCL20-3D
Product Family
Cera-Notch
Material Grade - Machining
Micrograin
Primary Material Application ISO Code
P
Min. Thread per Inch
1.25 mm
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Material - Machining
Carbide
Thread Standard
Metric/ISO; UN
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 3, External, Internal, Cutting Direction Left Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.