Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, KCTP 3R PR1215 Grade P

  • Mfr # KCTP3RPR1215

  • Zoro # G7964356


product price: $27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
KCTP3R
Inscribed Circle
60 Degrees
Insert Shape
0.6340"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCTP3RPR1215
Zoro #
G7964356
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1950"
Insert Length
0.6340"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
ISO Number
KCTP3R
Inscribed Circle
60 Degrees
Insert Shape
0.6340"
Insert Type
Stand-Up Notched
Measurement System
Metric
For Toolholder
A16T-KKCL-3, A16X-KKCL-3, A20U-KKCL-3, A24U-KKCL-3, A28U-KKCL-3, A32V-KKCL-3, KKCR12-3B, KKCR12-3C, KKCR16-3C, KKCR16-3D, KKCR20-3D
Min. Thread Pitch
1.25 mm
Secondary Material Application
Stainless Steel
Max. Threads per Inch
12
Manufacturer Grade
PR1215
Thread Standard
Metric/ISO; UN
Primary Material Application ISO Code
P
Coating Process
PVD
Insert Style
KCTP
Material Grade - Machining
Micrograin
ANSI Code
KCTP3R
Max. Thread Pitch
4
Side-to-Cutting Tip
0.0980"
Product Family
Cera-Notch
Min. Thread per Inch
1.25 mm
Threading Location
External, Internal
Hole Type
No Hole
Material - Machining
Carbide
Primary Material Application
Steel
Included Angle
60 Degrees
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat
Thread Profile Type
60 Degrees Partial
Number of Cutting Edges
2
Insert Holding Type
Top Clamp

Description

Indexable Thread Turning Insert, 3, External, Internal, Cutting Direction Right Hand, Metric/ISO; UN, Product Family Cera-Notch, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.