Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TKFT 12LN6001 KW10 Gra

  • Mfr # TKFT12LN6001KW10

  • Zoro # G7963349


product price: $32.65
/ea
Sold in multiples of 10 for $326.50

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12LN6001KW10
Zoro #
G7963349
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.1180"
Corner Radius
0.004 in
Insert Length
Screw
Through Hole Inside Dia.
0.2050"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Primary Material Application ISO Code
N
Thread Profile Type
60 Degrees Partial
For Toolholder
KTKFL10-12JX, KTKFL1010JX-12, KTKFL1212F-12, KTKFL1212JX-12, KTKFL1216JX-12, KTKFL1616JX-12, KTKFL1620JX-12, KTKFL2020JX-12, KTKFL52-12JX, KTKFL6-12JX, KTKFL62.5-12JX, KTKFL8-12JX
Max. Threads per Inch
24
ANSI Code
TKFT12LN6001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Min. Thread Pitch
1 mm
Material Grade - Machining
WC-Co
Thread Standard
Metric/ISO; UN
Side-to-Cutting Tip
0.0490"
Threading Location
External
Manufacturer Grade
KW10
Product Family
KTKF
Min. Thread per Inch
1 mm
Max. Thread Pitch
1.5
Included Angle
60 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Style
TKFT
Insert Holding Type
Screw

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Left Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application Aluminum, Brass, Bronze, Copper, Non-Ferrous, Inscribed Circle 60 Degrees , Max. Threads per Inch 24

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.