Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TKFT 12RA55005 PR1535

  • Mfr # TKFT12RA55005PR1535

  • Zoro # G7963954


product price: $38.85
/ea
Sold in multiples of 10 for $388.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12RA55005PR1535
Zoro #
G7963954
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Through Hole Inside Dia.
0.2050"
Corner Radius
0.002 in
Insert Length
Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Max. Threads per Inch
40
Coating Process
PVD
Threading Location
External
Min. Thread Pitch
16
ANSI Code
TKFT12RA55005
Side-to-Cutting Tip
0.0310"
Secondary Material Application
Stainless Steel
Primary Material Application
High-Temperature Alloys
Product Family
KTKF
Thread Standard
Parallel Pipe; Whitworth
Included Angle
60 Degrees
Manufacturer Grade
PR1535
For Toolholder
KTKFR10-12JX, KTKFR1010JX-12, KTKFR1212F-12, KTKFR1212JX-12, KTKFR1616JX-12, KTKFR2020JX-12, KTKFR52-12JX, KTKFR6-12JX, KTKFR62.5-12JX, KTKFR8-12JX
Insert Style
TKFT
Secondary Material Application ISO Code
M
Finish - Machining
Megacoat Nano
Thread Profile Type
60 Degrees Partial
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application ISO Code
S
Material - Machining
Carbide
Insert Holding Type
Screw

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Parallel Pipe; Whitworth, Product Family KTKF, Primary Material Application High-Temperature Alloys, Inscribed Circle 60 Degrees , Max. Threads per Inch 40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.