Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TKFT 12RA6000 PR1225 G

  • Mfr # TKFT12RA6000PR1225

  • Zoro # G7963927


product price: $40.25
/ea
Sold in multiples of 10 for $402.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12RA6000PR1225
Zoro #
G7963927
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Corner Radius
0.002 in
Through Hole Inside Dia.
0.2050"
Insert Length
Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Material Grade - Machining
Micrograin
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Thread Standard
Metric/ISO; UN
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
2
Min. Thread Pitch
0.2 mm
Secondary Material Application
Stainless Steel
Max. Thread Pitch
0.6
Thread Profile Type
60 Degrees Partial
Product Family
KTKF
Threading Location
External
Insert Style
TKFT
ANSI Code
TKFT12RA6000
Primary Material Application ISO Code
P
Min. Thread per Inch
0.2 mm
Side-to-Cutting Tip
0.0160"
Max. Threads per Inch
64
Manufacturer Grade
PR1225
Included Angle
60 Degrees
For Toolholder
KTKFR10-12JX, KTKFR1010JX-12, KTKFR1212F-12, KTKFR1212JX-12, KTKFR1616JX-12, KTKFR2020JX-12, KTKFR52-12JX, KTKFR6-12JX, KTKFR62.5-12JX, KTKFR8-12JX
Primary Material Application
Steel
Finish - Machining
Megacoat
Insert Holding Type
Screw

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 64

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.