Zoro Homepage

Threading Insert, TKFT 12RA60005 PR1535

  • Mfr # TKFT12RA60005PR1535

  • Zoro # G7963884


product price: $36.29
/ea
Sold in multiples of 10 for $362.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
60 Degrees
Insert Type
TKFT
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12RA60005PR1535
Zoro #
G7963884
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Through Hole Inside Dia.
0.2050"
Insert Length
Screw
Corner Radius
0.002 in

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application High-Temperature Alloys, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.