Zoro Homepage

Threading Insert, TKFT 12RB6000 PR1535 G

  • Mfr # TKFT12RB6000PR1535

  • Zoro # G7963945


product price: $39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12RB6000PR1535
Zoro #
G7963945
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Through Hole Inside Dia.
0.2050"
Insert Length
Screw
Corner Radius
0.002 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Threading Location
External
Coating Process
PVD
Finish - Machining
Megacoat Nano
Primary Material Application
High-Temperature Alloys
Secondary Material Application
Stainless Steel
Number of Cutting Edges
2
Min. Thread per Inch
0.2 mm
For Toolholder
KTKFR10-12JX, KTKFR1010JX-12, KTKFR1212F-12, KTKFR1212JX-12, KTKFR1616JX-12, KTKFR2020JX-12, KTKFR52-12JX, KTKFR6-12JX, KTKFR62.5-12JX, KTKFR8-12JX
ANSI Code
TKFT12RB6000
Max. Threads per Inch
64
Product Family
KTKF
Thread Standard
Metric/ISO; UN
Min. Thread Pitch
0.2 mm
Secondary Material Application ISO Code
M
Side-to-Cutting Tip
0.0830"
Primary Material Application ISO Code
S
Manufacturer Grade
PR1535
Measurement System
Metric
Insert Style
TKFT
Material - Machining
Carbide
Included Angle
60 Degrees
Thread Profile Type
60 Degrees Partial
Max. Thread Pitch
0.6
Insert Holding Type
Screw

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application High-Temperature Alloys, Inscribed Circle 60 Degrees , Max. Threads per Inch 64

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.