Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TKFT 12RN6001 PR1535 G

  • Mfr # TKFT12RN6001PR1535

  • Zoro # G7963988


product price: $36.99
/ea
Sold in multiples of 10 for $369.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thickness
0.1180"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKFT12RN6001PR1535
Zoro #
G7963988
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1180"
Insert Length
Screw
Through Hole Inside Dia.
0.2050"
Corner Radius
0.004 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TKFT
Inscribed Circle
60 Degrees
Thread Standard
Metric/ISO; UN
Secondary Material Application
Stainless Steel
For Toolholder
KTKFR10-12JX, KTKFR1010JX-12, KTKFR1212F-12, KTKFR1212JX-12, KTKFR1616JX-12, KTKFR2020JX-12, KTKFR52-12JX, KTKFR6-12JX, KTKFR62.5-12JX, KTKFR8-12JX
Thread Profile Type
60 Degrees Partial
Finish - Machining
Megacoat Nano
Max. Threads per Inch
24
Side-to-Cutting Tip
0.0490"
Product Family
KTKF
Number of Cutting Edges
2
Primary Material Application
High-Temperature Alloys
Measurement System
Metric
Max. Thread Pitch
1.5
Min. Thread Pitch
1 mm
Min. Thread per Inch
1 mm
Threading Location
External
Manufacturer Grade
PR1535
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Coating Process
PVD
ANSI Code
TKFT12RN6001
Insert Style
TKFT
Included Angle
60 Degrees
Insert Holding Type
Screw

Description

Indexable Thread Turning Insert, 12, External, Cutting Direction Right Hand, Metric/ISO; UN, Product Family KTKF, Primary Material Application High-Temperature Alloys, Inscribed Circle 60 Degrees , Max. Threads per Inch 24

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.