Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TNN 32ER150M TC60 Grad

  • Mfr # TNN32ER150MTC60

  • Zoro # G7962843


product price: $25.49
/ea
Sold in multiples of 10 for $254.90

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TNN
Thickness
0.1450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TNN32ER150MTC60
Zoro #
G7962843
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
0.1450"
Corner Radius
0.0075 in
Through Hole Inside Dia.
0.1575"
Insert Length
Clamp or Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TNN
Material - Machining
Cermet
Thread Pitch
1.5
Insert Holding Type
Clamp or Screw
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Thread Standard
Metric/ISO
Primary Material Application
Stainless Steel, Steel
Thread Profile Type
60 Degrees Full
Number of Cutting Edges
3
Side-to-Cutting Tip
0.0394"
Included Angle
60 Degrees
For Toolholder
KTNR12-3, KTNR1216JX-16F, KTNR16-3, KTNR1616H-16, KTNR1616JX-16F, KTNR2020H-16, KTNR2020JX-16F, KTNR2020K-16, KTNR2525M-16, KTNSR1010H-16, KTNSR1212K-16, KTNSR1616K-16, KTNSR2020K-16
Max. Thread Pitch
1.5
Primary Material Application ISO Code
M, P
Insert Style
TNN
Manufacturer Grade
TC60
Threading Location
External
Min. Thread per Inch
1.5 mm
ANSI Code
TNN32ER150M

Description

Indexable Thread Turning Insert, 32, External, Cutting Direction Right Hand, Metric/ISO, Primary Material Application Stainless Steel, Steel, Inscribed Circle 60 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.