Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TT 32L6001 KW10 Grade

  • Mfr # TT32L6001KW10

  • Zoro # G7963096


product price: $30.25
/ea
Sold in multiples of 10 for $302.50

Key Features

Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
TT
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT32L6001KW10
Zoro #
G7963096
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Corner Radius
0.004 in
Through Hole Inside Dia.
0.1730"
Insert Length
Screw

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Left Hand
Inscribed Circle
3/8 in
Insert Type
TT
Primary Material Application
Aluminum, Brass, Bronze, Copper, Non-Ferrous
For Toolholder
KITGR3525T-16, KTTL1010F-16, KTTL1212H-16, KTTL1616H-16, KTTL2020K-16, KTTL2525M-16
Measurement System
Fractional Inch
Included Angle
60 Degrees
Number of Cutting Edges
3
Thread Standard
Metric/ISO; UN
Thread Profile Type
60 Degrees Partial
Manufacturer Grade
KW10
Primary Material Application ISO Code
N
Max. Threads per Inch
16
Insert Holding Type
Screw
Finish - Machining
Bright (Uncoated)
Material Grade - Machining
WC-Co
Threading Location
External, Internal
Min. Thread Pitch
10
Insert Style
TT
Material - Machining
Carbide
ANSI Code
TT32L6001

Description

Indexable Thread Turning Insert, 32, External, Internal, Cutting Direction Left Hand, Metric/ISO; UN, Primary Material Application Aluminum, Brass, Bronze, Copper, Non-Ferrous, Inscribed Circle 60 Degrees , Max. Threads per Inch 16

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.