Zoro Homepage

Threading Insert, TTX 32R60005 PR1115 Gr

  • Mfr # TTX32R60005PR1115

  • Zoro # G7963753


product price: $36.55
/ea
Sold in multiples of 5 for $182.75

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TTX
Inscribed Circle
3/8 in
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX32R60005PR1115
Zoro #
G7963753
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Corner Radius
0.002 in
Insert Length
Screw
Through Hole Inside Dia.
0.1730"

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Insert Type
TTX
Inscribed Circle
3/8 in
Material - Machining
Carbide
Primary Material Application ISO Code
P
Material Grade - Machining
Super Micrograin
Threading Location
External
For Toolholder
KTTXR10-3JXF, KTTXR1010JX-16F, KTTXR1212F-16F, KTTXR1212JX-16F, KTTXR1616JX-16F, KTTXR2020K-16F, KTTXR6-3JXF, KTTXR8-3JXF, S12F-KTTXL16, S14H-KTTXL16, S15F-KTTXL16, S16F-KTTXL16, S19G-KTTXL16, S19K-KTTXL16, S20G-KTTXL16, S20K-KTTXL16, S25.0H-KTTXL16, S25K
Finish - Machining
TiAlN
Thread Standard
Metric/ISO; UN
Manufacturer Grade
PR1115
Number of Cutting Edges
3
Insert Holding Type
Screw
Thread Profile Type
60 Degrees Partial
Side-to-Cutting Tip
0.0240"
Max. Thread Pitch
1
Max. Threads per Inch
48
Insert Style
TTX
ANSI Code
TTX32R60005
Measurement System
Metric
Min. Thread Pitch
0.5 mm
Coating Process
PVD
Included Angle
60 Degrees
Min. Thread per Inch
0.5 mm
Primary Material Application
Steel

Description

Indexable Thread Turning Insert, 32, External, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.