Zoro Homepage

Threading Insert, TTX 32R60005 PR930 Gra

  • Mfr # TTX32R60005PR930

  • Zoro # G7962965


product price: $40.25
/ea
Sold in multiples of 5 for $201.25

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TTX
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX32R60005PR930
Zoro #
G7962965
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Insert Length
Screw
Corner Radius
0.002 in
Through Hole Inside Dia.
0.1730"

Description

Indexable Thread Turning Insert, 32, External, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 48

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.