Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threading Insert, TTX 32R6001 PR930 Grad

  • Mfr # TTX32R6001PR930

  • Zoro # G7962895


product price: $41.35
/ea
Sold in multiples of 10 for $413.50

Key Features

Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TTX
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTX32R6001PR930
Zoro #
G7962895
UPC #
-
Country of Origin
Japan

Dimensions

Thickness
1/8"
Through Hole Inside Dia.
0.1730"
Insert Length
Screw
Corner Radius
0.004 in

Details

Item
Indexable Thread Turning Insert
Chip-Breaker
No
Cutting Direction
Right Hand
Inscribed Circle
3/8 in
Insert Type
TTX
Material Grade - Machining
Super Micrograin
Feed Type
Low
Side-to-Cutting Tip
0.0430"
Insert Style
TTX
Finish - Machining
TiCN
Min. Thread Pitch
1 mm
Thread Profile Type
60 Degrees Partial
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
ANSI Code
TTX32R6001
Threading Location
External
Included Angle
60 Degrees
Manufacturer Grade
PR930
Coating Process
PVD
Number of Cutting Edges
3
Thread Standard
Metric/ISO; UN
Max. Thread Pitch
2
Min. Thread per Inch
1 mm
Insert Holding Type
Screw
Primary Material Application
Steel
Measurement System
Metric
Secondary Material Application
Stainless Steel
Material - Machining
Carbide
For Toolholder
KTTXR10-3JXF, KTTXR1010JX-16F, KTTXR1212F-16F, KTTXR1212JX-16F, KTTXR1616JX-16F, KTTXR2020K-16F, KTTXR6-3JXF, KTTXR8-3JXF, S12F-KTTXL16, S14H-KTTXL16, S15F-KTTXL16, S16F-KTTXL16, S19G-KTTXL16, S19K-KTTXL16, S20G-KTTXL16, S20K-KTTXL16, S25.0H-KTTXL16, S25K
Max. Threads per Inch
28

Description

Indexable Thread Turning Insert, 32, External, Cutting Direction Right Hand, Metric/ISO; UN, Primary Material Application Steel, Inscribed Circle 60 Degrees , Max. Threads per Inch 28

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.