TK-172 Original Laser Toner Cartridge, Black, 7200 Pages
- Mfr # TK172
- Zoro # G723365186
product price:Â
$
93.29
/ea
Key Features
Printer Brand
Kyocera
Print Technology
Laser
Compatible OEM Model Number
FS-1320D, FS-1370D, FS-1370DN
Max. Page Yield
7200 Pages
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK172
- Zoro #
- G723365186
- UPC #
- 632983018323
- Country of Origin
- China
- Item
- Toner
- Printer Brand
- Kyocera
- Print Technology
- Laser
- Compatible OEM Model Number
- FS-1320D, FS-1370D, FS-1370DN
- Max. Page Yield
- 7200 Pages
- Ink/Toner Color
- Black
Description
For use in Kyocera FS-1320d, FS-1370dn, Also works in Ecosys P2135d and Ecosys 2135dn, Delivers sharp characters and well-defined images, Easy to install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.