TK-5282Y Original Laser Toner Cartridge, Yellow, 11000 Pages
- Mfr # TK5282Y
- Zoro # G123364062
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Printer Brand
Kyocera
Printer Series
6235, 6635
Print Technology
Laser
Printer Model
ECOSYS
Max. Page Yield
11000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK5282Y
- Zoro #
- G123364062
- UPC #
- 632983049587
- Country of Origin
- Japan
- Item
- Toner
- Printer Brand
- Kyocera
- Printer Series
- 6235, 6635
- Print Technology
- Laser
- Printer Model
- ECOSYS
- Max. Page Yield
- 11000 Pages
- Compatible OEM Model Number
- M6235cidn, M6635cidn, P6235CDN
- Ink/Toner Color
- Yellow
Description
Compatible with Kyocera ECOSYS M6235cidn, Also works in ECOSYS M6635cidn and P6235CDN, Delivers professional-quality results, Consistent performance, Easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.