This item is Discontinued.

This item is Discontinued.
Toner Cartridge, 7200 Page-Yield, Black, Cartridge Condition: New (Discontinued)
Mfr #
TK172
Zoro #
G6243356
UPC # 632983018323
Country of Origin China
Category Ink and Toner Cartridges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TK172
- Zoro #
- G6243356
- UPC #
- 632983018323
- Country of Origin
- China
Details
- Printer Series
- None
- Printer Model
- FS1320D, FS1370D, FS1370DN
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Kyocera
- Max. Page Yield
- 7200
- Color
- Black
- Remanufactured Cartridge Number
- No
- For Use With
- Kyocera FS1320D, FS1370D, FS1370DN; Kyocera
- Device Types
- Laser Printer
- Supply Type
- Toner
Description
Printer Brand Kyocera, Printer Series None, Printer Model FS1320D, FS1370D, FS1370DN, Max. Page Yield 7200, Color Black, Cartridge Condition New, Toner Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.