Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Milling Insert, CVD Carbide

  • Mfr # TOMT060508ERGMCA6535

  • Zoro # G501774469


product price: $15.95
/ea
Sold in multiples of 10 for $159.50

Key Features

Insert Type
Milling
Insert Shape
60 Degree Triangle
Chip-Breaker
Yes
Inscribed Circle
0.283 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOMT060508ERGMCA6535
Zoro #
G501774469
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.224 in
Radius Size
1/32 in

Details

Item
Triangle Milling Insert
Insert Type
Milling
Insert Shape
60 Degree Triangle
Chip-Breaker
Yes
Inscribed Circle
0.283 in
Insert Material
Carbide
Grade
CA6535
Tool Coating
CVD
Hand
Right-Hand
Primary Application
Contouring,Facing,Helical Milling,Plunging,Pocketing,Ramping,Shouldering,Slotting
Included Angle
60
Series
MEV

Description

Triangle Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.