Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNEU Carbide

  • Mfr # WNEU080608ENGLPR1510

  • Zoro # G6311720


product price: $21.69
/ea
Sold in multiples of 10 for $216.90

Key Features

Insert Style
WNEU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNEU080608ENGLPR1510
Zoro #
G6311720
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Through Hole Inside Dia.
0.2440 in
Thickness
0.262 in
Cutting Edge Length
8.00mm
Width
0.5520 in

Details

Item
Trigon Milling Insert
Insert Style
WNEU
Insert Shape
Trigon
Insert Material
Carbide
Steel (P) Compatibility
No
Insert Application
Milling
Stainless (M) Compatibility
No
Coating
Megacoat Nano
ANSI Number
WNEU080608ENGLPR1510
Grade
PR1510
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.5520 in
No. of Edges
6
Cutting Direction
Neutral
Rake
Positive
ISO Number
WNEU080608ENGLPR1510
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Mounting Style
Screw
Series
M-SIX (MFWN)
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Code
GL
Primary Material Application
Cast Iron
Number of Cutting Edges
6
Insert Holding Type
Screw
Finish - Machining
Megacoat Nano
ANSI Code
LOMU150508ERGMPR1510
Measurement System
Metric
Cutting Application
Milling
Shape
Trigon
Coating Process
CVD
Manufacturer Grade
PR1510
Clearance Angle
0 Degrees
Features
Wear Resistance and High Oxidation Resistance
Material - Machining
Carbide
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.