Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNGT Carbide

  • Mfr # WNGT080608FNAMGW25

  • Zoro # G6319247


product price: $23.95
/ea
Sold in multiples of 10 for $239.50

Key Features

Insert Style
WNGT
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNGT080608FNAMGW25
Zoro #
G6319247
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Nose Radius
0.031"
Insert Thickness
0.262"
Through Hole Inside Dia.
0.2440 in
Width
0.5520 in
Cutting Edge Length
8.00mm
Thickness
0.262 in

Details

Item
Trigon Milling Insert
Insert Style
WNGT
Insert Shape
Trigon
Insert Material
Carbide
Lead Angle
90 Degrees
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Grade
GW25
Rake
Positive
Mounting Style
Screw
No. of Edges
3
Steel (P) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
ANSI Number
WNGT080608FNAMGW25
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Milling
Inscribed Circle
0.5520 in
Cast Iron (K) Compatibility
No
Coating
WC+Co
Super Alloy (S) Compatibility
Yes
ISO Number
WNGT080608FNAMGW25
Series
M-SIX (MFWN)
Material - Machining
Carbide
Coating Process
CVD
Measurement System
Metric
Number of Cutting Edges
3
Manufacturer Grade
GW25
Secondary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Insert Holding Type
Screw
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Cutting Application
Milling
ANSI Code
WNGT080608FNAMGW25
Primary Material Application ISO Code
N
Shape
Trigon
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Chip-Breaker Code
AM
Finish - Machining
Bright (Uncoated)

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.