Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080604ENGMPR1525

  • Zoro # G6310689


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080604
Insert Material
Carbide
Corner Radius
0.0157 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080604ENGMPR1525
Zoro #
G6310689
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080604
Corner Radius
0.0157 in
Insert Thickness
0.262"
Mounting Hole Dia.
0.2440 in
Cutting Edge Length
8.00mm
Width
0.5520 in
Through Hole Inside Dia.
0.2440 in
Thickness
0.262 in

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
ISO Number
WNMU080604ENGMPR1525
Cast Iron (K) Compatibility
No
No. of Edges
6
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Milling
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
ANSI Number
WNMU080604ENGMPR1525
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Mounting Style
Screw
Coating
Megacoat Nano
Workpiece Compatibility
Hardened (H), Steel (P)
Lead Angle
90 Degrees
Rake
Positive
Grade
PR1525
Inscribed Circle
0.5520 in
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Series
M-SIX (MFWN)
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
Insert Holding Type
Screw
Cutting Application
Milling
Manufacturer Grade
PR1525
Number of Cutting Edges
6
Chip-Breaker Code
GM
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Primary Material Application
Hardened Steel, Steel
Coating Process
CVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, P
Measurement System
Metric
ANSI Code
WNMU080604ENGMPR1525
Secondary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
M
Shape
Trigon
Features
Wear Resistance and High Oxidation Resistance

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.