Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080608ENGHPR1510

  • Zoro # G6265137


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGHPR1510
Zoro #
G6265137
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Insert Thickness
0.262"
Mounting Hole Dia.
0.2440 in
Width
0.5520 in
Through Hole Inside Dia.
0.2440 in
Thickness
0.262 in
Cutting Edge Length
8.00mm

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Coating
Megacoat Nano
ISO Number
WNMU080608ENGHPR1510
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.5520 in
ANSI Number
WNMU080608ENGHPR1510
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Rake
Positive
Insert Application
Milling
Mounting Style
Screw
No. of Edges
6
Grade
PR1510
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
Cutting Direction
Neutral
Lead Angle
90 Degrees
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Series
M-SIX (MFWN)
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Features
Wear Resistance and High Oxidation Resistance
Primary Material Application ISO Code
K
Shape
Trigon
Insert Holding Type
Screw
Clearance Angle
0 Degrees
ANSI Code
WNEU080608ENGLPR1510
Primary Material Application
Cast Iron
Material - Machining
Carbide
Chip-Breaker Code
GH
Finish - Machining
Megacoat Nano
Cutting Application
Milling
Number of Cutting Edges
6
Coating Process
CVD
Manufacturer Grade
PR1510
Measurement System
Metric
Included Angle
80 Degrees

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.