Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080608ENGMCA6535

  • Zoro # G6310783


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGMCA6535
Zoro #
G6310783
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Insert Thickness
0.262"
Mounting Hole Dia.
0.2440 in
Thickness
0.262 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
0.2440 in
Width
0.5520 in

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
Cutting Direction
Neutral
Lead Angle
90 Degrees
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Coating
TiCN+Al2O3+TiN
Stainless (M) Compatibility
No
Insert Application
Milling
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Super Alloy (S)
Rake
Positive
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
WNMU080608ENGMCA6535
Steel (P) Compatibility
No
ISO Number
WNMU080608ENGMCA6535
Inscribed Circle
0.5520 in
Cast Iron (K) Compatibility
No
No. of Edges
6
Chip-Breaker
Yes
Grade
CA6535
Series
M-SIX (MFWN)
ANSI Code
LOMU150508ERGMCA6535
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
CA6535
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Insert Holding Type
Screw
Primary Material Application ISO Code
M, S
Clearance Angle
0 Degrees
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiN
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Chip-Breaker Code
GM
Measurement System
Metric
Shape
Trigon
Features
High Heat and Wear Resistance

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.