Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080608ENGMPR1510

  • Zoro # G6267821


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGMPR1510
Zoro #
G6267821
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Cutting Edge Length
8.00mm
Width
0.5520 in
Thickness
0.262 in
Through Hole Inside Dia.
0.2440 in

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
Steel (P) Compatibility
No
Grade
PR1510
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
ISO Number
WNMU080608ENGMPR1510
Cutting Direction
Neutral
No. of Edges
6
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
WNMU080608ENGMPR1510
Coating
Megacoat Nano
Rake
Positive
Lead Angle
90 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Workpiece Compatibility
Cast Iron (K)
Insert Application
Milling
Inscribed Circle
0.5520 in
Series
M-SIX (MFWN)
Finish - Machining
Megacoat Nano
Manufacturer Grade
PR1510
Cutting Application
Milling
Clearance Angle
0 Degrees
Features
Wear Resistance and High Oxidation Resistance
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
K
Number of Cutting Edges
6
Included Angle
80 Degrees
Coating Process
CVD
Insert Holding Type
Screw
Primary Material Application
Cast Iron
Chip-Breaker Code
GM
Shape
Trigon
ANSI Code
WNMU080608ENGHPR1510

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.