Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080608ENGMPR1535

  • Zoro # G6263673


product price: $18.35
/ea
Sold in multiples of 10 for $183.50

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENGMPR1535
Zoro #
G6263673
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Thickness
0.262 in
Width
0.5520 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
8.00mm

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Insert Application
Milling
Steel (P) Compatibility
No
Inscribed Circle
0.5520 in
Chip-Breaker
Yes
Grade
PR1535
Lead Angle
90 Degrees
ISO Number
WNMU080608ENGMPR1535
Coating
Megacoat Nano
ANSI Number
WNMU080608ENGMPR1535
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Non Ferrous (N) Compatibility
No
Rake
Positive
Workpiece Compatibility
Stainless (M), Super Alloy (S)
No. of Edges
6
Series
M-SIX (MFWN)
Measurement System
Metric
ANSI Code
LOMU150508ERGMPR1535
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
6
Material - Machining
Carbide
Features
Wear Resistance and Stability
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Manufacturer Grade
PR1535
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Coating Process
CVD
Chip-Breaker Code
GM
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
M, P, S
Finish - Machining
Megacoat Nano
Primary Material Application ISO Code
M, S
Cutting Application
Milling
Shape
Trigon

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.