Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trigon WNMU Carbide

  • Mfr # WNMU080608ENSMPR1535

  • Zoro # G6298737


product price: $17.89
/ea
Sold in multiples of 10 for $178.90

Key Features

Insert Style
WNMU
Insert Shape
Trigon
Insert Size
080608
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMU080608ENSMPR1535
Zoro #
G6298737
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
080608
Corner Radius
0.0315 in
Mounting Hole Dia.
0.2440 in
Insert Thickness
0.262"
Width
0.5520 in
Through Hole Inside Dia.
0.2440 in
Cutting Edge Length
8.00mm
Thickness
0.262 in

Details

Item
Trigon Milling Insert
Insert Style
WNMU
Insert Shape
Trigon
Insert Material
Carbide
No. of Edges
6
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
Positive
Lead Angle
90 Degrees
Stainless (M) Compatibility
Yes
Insert Application
Milling
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
PR1535
Chip-Breaker
Yes
ISO Number
WNMU080608ENSMPR1535
ANSI Number
WNMU080608ENSMPR1535
Cutting Direction
Neutral
Coating
Megacoat Nano
Inscribed Circle
0.5520 in
For Use With
Mfr. No. MFWN902500R-3T, MFWN90050R-S32-3T, MFWN90063R-3T-M, MFWN90063R-4T-M, MFWN90063R-5T-M, MFWN90063R-S32-4T, MFWN90080R-4T, MFWN90080R-4T-M, MFWN90080R-5T, MFWN90080R-5T-M, MFWN90080R-7T, MFWN90080R-7T-M, MFWN90080R-S32-5T, MFWN9010000R-12T, MFWN9010000R-14T, MFWN9010000R-18T, MFWN90100R-5T, MFWN90100R-5T-M, MFWN90100R-7T, MFWN90100R-7T-M, MFWN90100R-9T, MFWN90100R-9T-M, MFWN90125R-12T, MFWN90125R-12T-M, MFWN90125R-6T, MFWN90125R-6T-M, MFWN90125R-8T, MFWN90125R-8T-M, MFWN90160R-10T, MFWN90160R-10T-M, MFWN90160R-14T, MFWN90160R-14T-M, MFWN90160R-8T, MFWN90160R-8T-M, MFWN902000R-4T, MFWN902000R-W125-3T, MFWN90200R-10T, MFWN90200R-10T-M, MFWN90200R-12T, MFWN90200R-12T-M, MFWN90200R-16T, MFWN90200R-16T-M, MFWN902500R-4T, MFWN902500R-5T, MFWN902500R-W125-4T, MFWN90250R-12T, MFWN90250R-12T-M, MFWN90250R-14T, MFWN90250R-14T-M, MFWN90250R-18T, MFWN90250R-18T-M, MFWN903000R-4T, MFWN903000R-5T, MFWN903000R-7T, MFWN903000R-W125-5T, MFWN904000R-5T, MFWN904000R-7T, MFWN904000R-9T, MFWN905000R-12T, MFWN905000R-6T, MFWN905000R-8T, MFWN906000R-10T, MFWN906000R-14T, MFWN906000R-8T, MFWN908000R-10T, MFWN908000R-12T, MFWN908000R-16T
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Series
M-SIX (MFWN)
Finish - Machining
Megacoat Nano
Material - Machining
Carbide
ANSI Code
WNMU080608ENGMPR1535
Manufacturer Grade
PR1535
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Features
Wear Resistance and Stability
Number of Cutting Edges
6
For Toolholder
MFWN90050R-S32-3T, MFWN90063R-S32-4T, MFWN90080R-S32-5T, MFWN902000R-W125-3T, MFWN902500R-W125-4T, MFWN903000R-W125-5T
Cutting Application
Milling
Shape
Trigon
Chip-Breaker Code
SM
Primary Material Application
Nickel, Stainless Steel, Titanium
Coating Process
CVD
Secondary Material Application ISO Code
M, P, S
Secondary Material Application
Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric

Description

Trigon Milling Insert, Inscribed Circle 0.5520 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.