Zoro Homepage

Turning Tool Holder, Ceramic

  • Mfr # CRDCN204

  • Zoro # G7435377


product price: $320.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. RCGX 10
Torx Wrench
LW-3
Shank Width (In.)
1.25
Rake
Positive
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRDCN204
Zoro #
G7435377
UPC #
-
Country of Origin
United States

Dimensions

Shank Width (In.)
1.25
Shank Length
6.00 in
Overall Length (In.)
8
Insert Thickness (In.)
1/4
Shank Height (In.)
1.25
Overall Length
8 in
Shank Width
1 1/4 in
Shank Height
1-1/4 in

Details

Item
Indexable Turning Toolholder
For Use With
Mfr. No. RCGX 10
Torx Wrench
LW-3
Rake
Positive
Material
Steel
Rake Angle (Deg.)
15
Nomenclature
CRDCN204
Lock
No
Shank
Square
Neck Extension (In.)
0.625
Style
Rigid Clamp
Clamp
HCL-016
Left/Right Hand
Neutral
Shim
HSH655
Number of Inserts Required
1
Type
Ceramic
Insert Shape
Round
ISO Number
CRDCN204
Cutting Direction
Neutral
ANSI Code
CRDCN204
Insert Clearance Angle
7 Degrees
Insert Holding Type
Top Clamp
Toolholder Style
CRDC
Insert Style
R
Cutting Application
Copying, Turning

Description

Indexable Turning Toolholder, CRDC, Insert Style R, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.