Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Tool Holder, Steel

  • Mfr # CRDCN203

  • Zoro # G7435465


product price: $334.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. RCGX 10
Insert Shape
Round
Rake
Positive
Shank Height (In.)
1.00
Insert Thickness (In.)
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRDCN203
Zoro #
G7435465
UPC #
-
Country of Origin
United States

Dimensions

Shank Height (In.)
1.00
Insert Thickness (In.)
1/4
Shank Width (In.)
1.00
Overall Length (In.)
8
Shank Length
6.50 in
Shank Width
1 1/4 in
Overall Length
8 in
Shank Height
1-1/4 in

Details

Item
Indexable Turning Toolholder
For Use With
Mfr. No. RCGX 10
Insert Shape
Round
Rake
Positive
Torx Wrench
LW-3
Type
Ceramic
Style
Rigid Clamp
Neck Extension (In.)
0.625
Material
Steel
Clamp
HCL-016
Number of Inserts Required
1
Nomenclature
CRDCN203
Shim
HSH655
Left/Right Hand
Neutral
Lock
No
Rake Angle (Deg.)
15
Shank
Square
ISO Number
CRDCN203
Cutting Direction
Neutral
Insert Holding Type
Top Clamp
Insert Style
R
Insert Clearance Angle
7 Degrees
ANSI Code
CRDCN203
Toolholder Style
CRDC
Cutting Application
Copying, Turning

Description

Indexable Turning Toolholder, CRDC, Insert Style R, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.