
Turning Toolholder, AABWR 1616JX50F
Mfr # AABWR1616JX50F
Zoro # G7437816
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.1181"
Shank
Irregular
Shank Shape
Square
Cutting Dia.
0.2756 in
Series
APBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AABWR1616JX50F
Zoro #
G7437816
UPC #
-
Country of Origin
China
Dimensions
Cutting Width
0.1181"
Cutting Dia.
0.2756 in
Details
Item
ToolHolder
Shank
Irregular
Shank Shape
Square
Series
APBT
Application
Back Turning,Small Parts Machining
Left/Right Hand
Right-Hand
Material
Steel
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.