Turning Toolholder, ADJCR 1212JX11FF
Mfr # ADJCR1212JX11FF
Zoro # G7439094
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cutting Width
0.0394"
Series
APTT
Left/Right Hand
Right-Hand
Application
Copying,External Turning,Small Parts Machining
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADJCR1212JX11FF
Zoro #
G7439094
UPC #
-
Country of Origin
China
Dimensions
Cutting Width
0.0394"
Details
Item
ToolHolder
Series
APTT
Left/Right Hand
Right-Hand
Application
Copying,External Turning,Small Parts Machining
Shank Shape
Square
Shank
55 Degree Diamond
Material
Steel
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.