Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, DVPNL 2525M16

  • Mfr # DVPNL2525M16

  • Zoro # G7437457


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shank
35 Degree Diamond
Material
Steel
Shank Shape
Square
Application
Copying,External Turning,Facing,Undercutting
Series
DBCT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVPNL2525M16
Zoro #
G7437457
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
ToolHolder
Shank
35 Degree Diamond
Material
Steel
Shank Shape
Square
Application
Copying,External Turning,Facing,Undercutting
Series
DBCT
Left/Right Hand
Left-Hand

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.