Turning Toolholder, HRSNR 204D
Mfr # HRSNR204D
Zoro # G7434316
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.9059"
Left/Right Hand
Right-Hand
Application
External Turning,Facing
Series
CTN
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRSNR204D
Zoro #
G7434316
UPC #
-
Country of Origin
United States
Dimensions
Cutting Dia.
0.9059"
Details
Item
ToolHolder
Left/Right Hand
Right-Hand
Application
External Turning,Facing
Series
CTN
Material
Steel
Shank Shape
Square
Shank
Round
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.