Turning Toolholder, PSDNN 2020K12
Mfr # PSDNN2020K12
Zoro # G7436039
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
1.2008"
Series
LLTH
Application
Chamfering,External Turning
Material
Steel
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSDNN2020K12
Zoro #
G7436039
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
1.2008"
Details
Item
ToolHolder
Series
LLTH
Application
Chamfering,External Turning
Material
Steel
Shank Shape
Square
Shank
90 Degree Square
Left/Right Hand
Neutral
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.