Zoro Homepage

Turning Toolholder, PTFNR 2020K16

  • Mfr # PTFNR2020K16

  • Zoro # G7436179


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1.0000"
Left/Right Hand
Right-Hand
Shank
60 Degree Triangle
Shank Shape
Square
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFNR2020K16
Zoro #
G7436179
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
1.0000"

Details

Item
ToolHolder
Left/Right Hand
Right-Hand
Shank
60 Degree Triangle
Shank Shape
Square
Material
Steel
Application
Facing
Series
LLTH

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.