Turning Toolholder, PTGNR 2525M16
Mfr # PTGNR2525M16
Zoro # G7435628
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
1.3752"
Left/Right Hand
Right-Hand
Material
Steel
Shank
60 Degree Triangle
Series
LLTH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTGNR2525M16
Zoro #
G7435628
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
1.3752"
Details
Item
ToolHolder
Left/Right Hand
Right-Hand
Material
Steel
Shank
60 Degree Triangle
Series
LLTH
Shank Shape
Square
Application
External Turning
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.