Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, PWLNL 2020K08

  • Mfr # PWLNL2020K08

  • Zoro # G9734604


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
2.7500"
Left/Right Hand
Left-Hand
Shank
80 Degree Trigon
Application
External Turning,Facing
Series
LLTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWLNL2020K08
Zoro #
G9734604
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
2.7500"

Details

Item
ToolHolder
Left/Right Hand
Left-Hand
Shank
80 Degree Trigon
Application
External Turning,Facing
Series
LLTH
Material
Steel
Shank Shape
Square

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.