Turning Toolholder, PWLNL 2525M08
Mfr # PWLNL2525M08
Zoro # G7435987
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.6760"
Shank Shape
Square
Shank
80 Degree Trigon
Material
Steel
Left/Right Hand
Left-Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PWLNL2525M08
Zoro #
G7435987
UPC #
-
Country of Origin
China
Dimensions
Cutting Dia.
0.6760"
Details
Item
ToolHolder
Shank Shape
Square
Shank
80 Degree Trigon
Material
Steel
Left/Right Hand
Left-Hand
Application
External Turning,Facing
Series
LLTH
Description
ToolHolder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.