Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, PWLNR 2525M08

  • Mfr # PWLNR2525M08

  • Zoro # G7435515


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
1.0000"
Material
Steel
Application
External Turning,Facing
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWLNR2525M08
Zoro #
G7435515
UPC #
-
Country of Origin
China

Dimensions

Cutting Dia.
1.0000"

Details

Item
ToolHolder
Material
Steel
Application
External Turning,Facing
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
Series
LLTH
Shank Shape
Square

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.