Zoro Homepage

Turning Toolholder, SABWR 1616JX50F

  • Mfr # SABWR1616JX50F

  • Zoro # G7437868


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
0.0787"
Shank
Irregular
Application
Back Turning,Small Parts Machining
Series
SBTT
Cutting Dia.
0.2756 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SABWR1616JX50F
Zoro #
G7437868
UPC #
-
Country of Origin
China

Dimensions

Cutting Width
0.0787"
Cutting Dia.
0.2756 in

Details

Item
ToolHolder
Shank
Irregular
Application
Back Turning,Small Parts Machining
Series
SBTT
Shank Shape
Square
Left/Right Hand
Right-Hand
Material
Steel

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.