Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Toolholder, SDNCN 83A

  • Mfr # SDNCN83A

  • Zoro # G7434919


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Left/Right Hand
Neutral
Shank Shape
Square
Shank
55 Degree Diamond
Material
Steel
Application
Copying,External Turning,Small Parts Machining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDNCN83A
Zoro #
G7434919
UPC #
-
Country of Origin
United States

Details

Item
Turning Toolholder,SDNCN 83A
Left/Right Hand
Neutral
Shank Shape
Square
Shank
55 Degree Diamond
Material
Steel
Application
Copying,External Turning,Small Parts Machining
Series
SDTH

Description

Turning Toolholder,SDNCN 83A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.