Zoro Homepage

Turning Toolholder, SVJBR 2020K16N

  • Mfr # SVJBR2020K16N

  • Zoro # G7439085


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.7795"
Shank
35 Degree Diamond
Left/Right Hand
Right-Hand
Series
SDTH
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVJBR2020K16N
Zoro #
G7439085
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.7795"

Details

Item
ToolHolder
Shank
35 Degree Diamond
Left/Right Hand
Right-Hand
Series
SDTH
Material
Steel
Shank Shape
Square
Application
Copying,External Turning,Small Parts Machining

Description

ToolHolder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.