
Turning Toolholder, SVLPR 522JXF9
Mfr # SVLPR522JXF9
Zoro # G7438507
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Inscribed Circle (In.)
1/2"
Shank
35 Degree Diamond
Series
SSTH
Material
Steel
Shank Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVLPR522JXF9
Zoro #
G7438507
UPC #
-
Country of Origin
United States
Details
Item
Turning Toolholder,SVLPR 522JXF9
Inscribed Circle (In.)
1/2"
Shank
35 Degree Diamond
Series
SSTH
Material
Steel
Shank Shape
Square
Application
Copying,External Turning,Small Parts Machining
Left/Right Hand
Right-Hand
Description
Turning Toolholder,SVLPR 522JXF9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.