
Turning Toolholder, SWLPR 82A
Mfr # SWLPR82A
Zoro # G7434675
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
Shank Shape
Square
Material
Steel
Application
External Turning,Small Parts Machining
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWLPR82A
Zoro #
G7434675
UPC #
-
Country of Origin
United States
Details
Item
Turning Toolholder,SWLPR 82A
Left/Right Hand
Right-Hand
Shank
80 Degree Trigon
Shank Shape
Square
Material
Steel
Application
External Turning,Small Parts Machining
Series
SWLP
Description
Turning Toolholder,SWLPR 82A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.